Shop All Decorative Light Bulbs
Satco
40 W A15 Incandescent - Clear - Appliance Lamp - 2500 Hours - 300/225L - Medium Base - 130/120V
Mfr # S3720
Zoro # G0964986
product price: $0.87
/ea
Sold in multiples of 9 for $7.83
$7.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Max Overall Bulb Length 3.5 in.
- Bulb Finish Clear
- Voltage 130V/120V
- Light Bulb Dia. 1.88 in.
Product Information
- Brand Satco
- MFR # S3720
- Zoro # G0964986
- UPC # 045923037207
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3.5 in. |
Light Bulb Dia. | 1.88 in. |
Details
Item | Bulb,Incandescent,40W,A15,Medium Base |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Voltage | 130V/120V |
Dimmable | Yes |
Bulb Amps | 0.308/0.333A |
Description
Bulb,Incandescent,40W,A15,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED Horizontal Step-Light - 5W - Bronze Finish - 120V (65-403)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 120-277 Volts (65/849)
- JESCO SLEEK LED 48" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/40-W-SW)
- JUNO LIGHTING JSBC 7-Inch LED Surface Mount Downlight, (JSBC 7IN 30K 90CRI WH M6)
- SATCO 10 W miniature - T3 1/4 - Frost - 20000 Hours - 120L - Festoon Base - 12V (S6990)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V (S3825)
- SATCO 25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 180L - Medium Base - 120V (S3841)
- SATCO 25 W B10 Incandescent - Clear - 1000 Hours - 200L - European Base - 220V (S3393)
- SATCO 25 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 232L - Candelabra Base - 120V (S3244)
- SATCO 5 W miniature - T3 1/4 - 20000 Hours - 50L - Festoon Base - 12V (S6985)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 232L - Candelabra Base - 120V - 2-Pack (S3727)
- Satco Decorative Light Bulbs