Shop All LED Light Bulbs
Satco
4 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts
Mfr # S21204
Zoro # G605829270
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Dimmable Yes
- Light Distribution 300
- Voltage 120
- Watts 4
Product Information
- Brand Satco
- MFR # S21204
- Zoro # G605829270
- UPC # 45923205194
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.11 |
Light Bulb Dia. | 1.97 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 4 |
Lumens | 350 |
Bulb Designation | Wet |
Standards | cETLus |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Finish | Clear |
CRI | 90 |
Item | LED Filament Bulb |
Housing Material | Glass |
Bulb Primary Application | Decorative |
Light Color | Warm White |
For Enclosed Fixtures | Yes |
Green Certification or Other Recognition | Lawful for sale in California |
Description
Satco's S21204 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.11 inches, MOD: 1.97 inches • Candelabra base • Clear finish • G16.5 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 14IN SWW4 90CRI WH)
- ILC Replacement for BULBRITE FT40/830RS (FT40/830RS BULBRITE)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06636E)
- ILC Replacement For EIKO BLC (WW-1E9Z-2)
- SATCO 4 Watt G16.5 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21216)
- SATCO 24W 8 ft. T8 LED FA8 - 50K 50K Hours 3500L Type B BBP 2-End Wire DLC (S11959)
- SATCO 4.5W PAR16 LED 3000K 40' beam Medium 120V (S9386)
- SATCO 36/27/18W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23149)
- SATCO 13W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8226)
- SATCO 23W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8232)
- ILC Replacement for LED Lt25-21sww-be17 replacement light bulb lamp (LT25-21SWW-BE17 LED)
- Satco LED Light Bulbs