Shop All LED Light Bulbs
Satco
4-Watt CA10 LED - Frosted - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK
Mfr # S21851
Zoro # G409012465
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 Hrs
- Bulb Base Type Medium
- Bulb Color Temp. 2700K
- Bulb Shape CA10
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S21851
- Zoro # G409012465
- UPC # 45923218514
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 in |
Length | 4.33 in |
Details
Description
5.5-Watt CA10 LED - Frosted - Medium Base - 2700K - 500 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 40a15/cl/ll 120v replacement light bulb lamp, 2PK (40A15/CL/LL 120V PHILIPS)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23) (21133)
- ILC Replacement for Feit Electric 60g25-130 replacement light bulb lamp (60G25-130 FEIT ELECTRIC)
- DIODE LED OMNIDRIVE BASICS ELV 12V, 60W (DI-ODBELV-12V60W)
- SATCO 4 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21270)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21220)
- SATCO Bulb, LED, 15W, 120V, A19, GU24, 40K (S29805)
- SATCO 105 Watt LED Direct Wire Downlight, Gimbaled, 120 Volt, CCT Selectable, Black Finish (S11857)
- SATCO 9.5W BR30 LED 105' beam 4000K Medium 120V Dim (S9622)
- SATCO 5W T4 Repl. LED 3000K G9 360' beam 120V, Type: Tube (S9228)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/730)
- Satco LED Light Bulbs