Shop All LED Light Bulbs
Satco
4-Watt B11 LED - Clear - Candelabra Base - 5000K - 350 Lumens - 120 Volts, 2PK
Mfr # S21822
Zoro # G509012426
product price: $7.99
/pk 2, $4.00/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 Hrs
- Bulb Base Type Candelabra
- Bulb Color Temp. 5000K
- Bulb Shape B11
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S21822
- Zoro # G509012426
- UPC # 45923218224
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 in |
Length | 3.97 in |
Details
Average Light Bulb Life | 15000 Hrs |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 5000K |
Bulb Shape | B11 |
Dimmable | Yes |
Voltage | 120V |
Watts | 4W |
Lumens | 350 |
Bulb Primary Application | Indoor and Outdoor Lighting |
Energy Star Compliant | Yes |
Color Temperature | Natural Light |
Standards | cETLus ; FCC ; RoHS; UL listed Wet rating |
CRI | 90 |
Wattage Equivalency | 40W (Incandescent) |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Housing Material | Glass / Copper |
Bulb Beam Angle | 300 degrees |
Description
4-Watt B11 LED - Frosted - Candelabra Base - 3000K - 350 Lumens - 120 Volts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-18IN-DIM-10P)
- HALO Tls408 4" H4 Square Baffle & Solite® Regress Lens (TLS408WHWB)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21267)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F21WT5/835/ECO)
- SATCO 5.5 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21292)
- SATCO 13W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8208)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21345)
- SATCO 6.5W LED MR16 LED 4000K 40' beam GU5.3 12V AC/DC (S9498)
- SATCO Bulb, LED, 0.8W, 120V, T6, Base E12, 27K, Light Distribution: 360 Degrees Beam Spread (S9176)
- SATCO 100W LED HID Replacement, 5K EX39, Type B BBP, 120-277V, Dimmable (S13153)
- ILC Replacement For NUVO LIGHTING S9665 FIXTURES MISCELLANEOUS 12PK (12PAK:WX-1S6D-8)
- Satco LED Light Bulbs