Shop All Incandescent Light Bulbs
Satco
4 W C7 Nightlight Incandescent Bulb E12 (Candelabra) Soft White 4 pk
Mfr # S4724
Zoro # G806432163
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape C7
- Bulb Base Type E12; Candelabra
- Watts 4W
- Lumens 16L
- Lighting Technology Incandescent
Product Information
- Brand Satco
- MFR # S4724
- Zoro # G806432163
- UPC # 45923047244
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | C7 |
Bulb Base Type | E12; Candelabra |
Watts | 4W |
Lumens | 16L |
Lighting Technology | Incandescent |
Voltage | 120V |
Bulb Color Temp. | Warm White; 2700K |
Dimmable | Yes-Dimmable |
Bulb Finish | Clear |
Bulb Amps | 0.033A |
Average Bulb Life | 3000 |
Features | Lensed Lamp |
Color Rendering Index | 100 |
Lamp Filament | C-7A |
Beam Spread | 360 Degrees |
Product Type | Candle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK2 (ZUSA-LDP-29A)
- ILC Replacement for Dazor 8mg-400 replacement light bulb lamp (8MG-400 DAZOR)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- PRINCETON TEC Stash Headlamp Case - Black (HL-1)
- SATCO 4 W C7 Nightlight Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3797)
- SATCO Bulb, Incandescent, 10W, C7, Candelabra Base, Night Lights & Holiday (S3903)
- SATCO 15 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3777)
- SATCO 7 W C7 Nightlight Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3792)
- SATCO 250W RED R40 Heat Lamp (S4998)
- SATCO 15 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White (S3773)
- ILC Replacement for Damar 200a2399cl 130v Clear replacement light bulb lamp, 4PK (200A2399CL 130V CLEAR DAMAR)
- Satco Incandescent Light Bulbs