Shop All LED Light Bulbs
Satco
3W/9W/12W A19 LED Light Bulb - Medium Base - Frost Finish
Mfr # S8570
Zoro # G0968285
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Base Type Medium
- Bulb Color Temp. 2700K
- Bulb Shape A19
- Dimmable Non-Dimmable
Product Information
- Brand Satco
- MFR # S8570
- Zoro # G0968285
- UPC # 045923085703
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.362 in |
Length | 4.66 in |
Details
Average Light Bulb Life | 25000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Bulb Shape | A19 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 3W/9W/12W |
Lumens | 230L/850L/1050L |
Item | Bulb,LED,3/9/12W,A19,Medium Base,Type A |
Standards | cULus - Listed; |
Bulb Finish | Frost |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Bulb Beam Angle | 220 |
Housing Material | Unavailable |
CRI | 90+ |
CEC Title 20 | Yes |
Description
Bulb,LED,3/9/12W,A19,Medium Base,Type A, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 47W, 120-277V (2GTL 4 48L EZ1 LP835)
- HALO Square Adjustable Baffle, 3011 (3011WHBB)
- SUNLITE LED A19 60W Equivalent E26 Base Dimmable UL Listed Energy Star 5000K Light Bulbs, 6PK (80693-SU)
- RECYCLEPAK Veolia BatteryRecyclingKit, 12-39/64"x10-23/64" (SUPPLY-041)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21358)
- SATCO Bulb, LED, 6W, A19, Medium, 27K, Non-Dim (S11402)
- SATCO 4.5 Watt MR16 LED - Silver Finish - 3000K - GU5.3 Base - 360 Lumens - 12 Volt - Hologen (S11392)
- SATCO FLMNT LED BULB A19 E26 SW 60W (S12415)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 30K (S29811)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8538)
- AMERICAN LIGHTING Premium Led Lamp S14 Shape Standard Med Base Warm White (2700K) With (PS14-E26-WW)
- Satco LED Light Bulbs