Shop All LED Light Bulbs
Satco
3W LED MR16 LED 5000K 40' beam GU5.3 12V
Mfr # S9553
Zoro # G3410589
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 40 Degrees Beam Spread
Product Information
- Brand Satco
- MFR # S9553
- Zoro # G3410589
- UPC # 45923095535
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU5.3 |
Bulb Color Temp. | 5000K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12V |
Watts | 3W |
Light Appearance | 5000K, Natural Light |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROMI DESIGN Lynch 15.75 in. 3-Light White & Baby Blue Flushmount Ceiling Light (B4106WBB)
- ILC Replacement for Sylvania 21251 replacement light bulb lamp (21251 SYLVANIA)
- JUNO LIGHTING Track Fixture, Flare, 50W, 120V (R715 BL)
- POINT LIGHTING Elevated Heliport Perimeter Light LED (PEL-57005-1C-G-14-PLS)
- SATCO 3W LED MR16 LED 3000K 40' beam GU5.3 12V (S9552)
- SATCO Bulb, LED, 13W, 120-277V, T8, G13, 50K (S8893)
- SATCO Bulb, LED, 1.4W, 120V, G16 1/2, Base E26, 27K (S9159)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7366)
- SATCO Bulb LED PAR20 7w 3K Dim (S29406)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 27K (S9030)
- LIGHT EFFICIENT DESIGN HID LED, 18 W, Mogul Screw (EX39) (LED-8039M345D-A)
- Satco LED Light Bulbs