Shop All LED Light Bulbs
Satco
3W LED MR11 5000K 25' beam 25000 Hours 210Ls GU4 12V
Mfr # S9283
Zoro # G3408120
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type GU4
- Bulb Shape MR11
- Bulb Technology LED
- Dimmable No
- Light Distribution 25 Degrees Beam Spread
Product Information
- Brand Satco
- MFR # S9283
- Zoro # G3408120
- UPC # 45923092831
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU4 |
Bulb Color Temp. | 5000K |
Bulb Shape | MR11 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 25 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12V |
Watts | 3W |
Light Appearance | 5000K, Natural Light |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AEB2)
- ILC Replacement for Universal 446lslhtcp (446LSLHTCP UNIVERSAL)
- BUYERS PRODUCTS 48 Inch 72LED Strip Light with 3M™ Adhesive Back - Clear And Cool (5624973)
- AMERICAN LIGHTING Black 100-Foot Suspended Medium Base String Light (LS-MS-24-100-BK)
- SATCO 3W LED MR11 2700K 25' beam 25000 Hours 210Ls GU4 12V (S9280)
- SATCO 3W LED MR11 4000K 25' beam 25000 Hours 210Ls GU4 12V (S9282)
- SATCO 8W A19 LED Lamp, Clear, 4000K, Medium Base, 120V, 4-Pack, 4PK (S12464)
- SATCO 9W BR30 LED Full Spectrum Plant Grow Lamp Medium Base 120V (S11441)
- SATCO 1.6W T3 JC LED 3000K G4 12V (S9542)
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11902)
- ILC Replacement for Halco T896fr42/840/byp2/rdc/led replacement light bulb lamp, 10PK (T896FR42/840/BYP2/RDC/LED HALCO)
- Satco LED Light Bulbs