Shop All LED Light Bulbs
Satco
3W LED MR11 3000K 25' beam 25000 Hours 210Ls GU4 12V Carded
Mfr # S8603
Zoro # G3407813
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU4)
- Bulb Color Temp. 3000K
- Bulb Shape MR11
- Bulb Technology LED
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S8603
- Zoro # G3407813
- UPC # 45923086038
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU4) |
Bulb Color Temp. | 3000K |
Bulb Shape | MR11 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 25 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12 V |
Watts | 3 W |
Light Technology | LED |
Light Appearance | 3000K, Warm White |
Average Bulb Life | 25,000 hr. |
Bulb Beam Angle | 25 Degrees |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Color Temperature | 3000K |
Description
LED Bulb,3W,12V,MR11,GU4,30K,25D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12449)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Damar 00973D (00973D)
- SATCO 8-Watt T10 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Volts, 2PK (S21865)
- ADVANCE 47 to 188 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S86-SC)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 50K (S29839)
- SATCO 36/27/18 Watt/CCT Select, LED HID, EX39 100-277V, Color PowerQuick (S23152)
- SATCO 9W T8 LED 2 ft. 40K G13 Base 50K Hours 1150L Type B BBP 1 or 2 Ended (S39902)
- SATCO 4.5 Watt MR16 LED - Silver Finish - 3500K - GU5.3 Base - 360 Lumens - 12 Volt - Hologen (S11393)
- SATCO 12 Watt A19 LED, White, 3000K, 1050 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11445)
- SATCO 5.5-Watt CA10 LED - Clear - Candelabra Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21846)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6723)
- Satco LED Light Bulbs