Shop All LED Light Bulbs
Satco
3W JC LED 3000K G6.35 12V
Mfr # S9544
Zoro # G3410519
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G6.35
- Bulb Color Temp. 3000K
- Bulb Shape T4
- Bulb Technology LED
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S9544
- Zoro # G3410519
- UPC # 45923095443
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G6.35 |
Bulb Color Temp. | 3000K |
Bulb Shape | T4 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 360 Degrees Beam Spread |
Type | Mini and Candle |
Voltage | 12 V |
Watts | 3 W |
Light Technology | LED |
Light Appearance | 3000K, Warm White |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Item | Compact LED Bulb |
Color Temperature | 3000K |
Description
LED JC Bulb,3W,12V,T4 G635,3000K,Dim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 65br/fl60/ll replacement light bulb lamp (65BR/FL60/LL PHILIPS)
- GE LAMPS LED Lamp, BR30, 10W, 2700K, E26 (LED10/DR303/827W)
- UFPI DECKORATORS UFP Post Top, 5-1/4 in H, Colonial Ball, Pine, White (106088)
- SATCO 8W LED PL GU24 4000K 725Ls 50000 Hours 120' Beam spread 120- (S8748)
- SATCO 3 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21295)
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21227)
- SATCO 8-Watt T10 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Volts, 2PK (S21865)
- SATCO Bulb, LED, 13W, BR40, Medium, 120V, Frosted White, 40K (S28493)
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21255)
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts, 2PK (S21247)
- SATCO 35 Watt JCD LED Lamp, Clear, 3000K, G9 Base, 120 Volt (S11230)
- Satco LED Light Bulbs