Shop All LED Light Bulbs
Satco
3/9/12W A19 LED 3-way Frosted 3000K Medium Double Contact 22
Mfr # S9317
Zoro # G3408881
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Double Contact (E26d)
- Bulb Shape A19
- Bulb Technology LED
- Bulb Type 3-Way
- Dimmable No
Product Information
- Brand Satco
- MFR # S9317
- Zoro # G3408881
- UPC # 45923093173
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Double Contact (E26d) |
Bulb Color Temp. | 3000K |
Bulb Shape | A19 |
Bulb Technology | LED |
Bulb Type | 3-Way |
Dimmable | No |
Light Distribution | 220 Degrees Beam Spread |
Type | Standard |
Voltage | 120v |
Watts | 3/9/12W |
Light Appearance | 3000K, Soft White |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Enduro Pro Headlamp (61420)
- SIGNIFY T5 Fluorescent 40Pk (F28T5/841)
- PRINCETON TEC LED Tan Headlamp, 10 Lumens, Hands-Free (MPLS-II-3-sd)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Light Bulb / Lamp H11LL (H11LL)
- SATCO 3/9/12W A19 LED 3-way Frosted 5000K Medium Double Contact 22 (S9319)
- SATCO 3/9/12W A19 LED 3-way Frosted 2700K Medium Double Contact 22 (S9316)
- SATCO 3/9/12W A19 LED 3-way Frosted 4000K Medium Double Contact 22 (S9318)
- SATCO Bulb, LED, 10W, A19, Medium, 40K, Non-Dim (S11408)
- SATCO 8W LED PL Medium 3000K 675Ls 50000 Hours 120' Beam spread 12 (S8756)
- SATCO Bulb, LED, 4W, 120V, G40, Base E26, 22K (S9969)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 3000K Soft White Type A+B G13 Base 25-Pack (LR34075-25PK)
- Satco LED Light Bulbs