Shop All LED Light Bulbs
Satco
3/9/12W A19 LED 3-way Frosted 2700K Medium Double Contact 22
Mfr # S9316
Zoro # G3408918
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Double Contact (E26d)
- Bulb Shape A19
- Bulb Technology LED
- Bulb Type 3-Way
- Dimmable No
Product Information
- Brand Satco
- MFR # S9316
- Zoro # G3408918
- UPC # 45923093166
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Double Contact (E26d) |
Bulb Color Temp. | 2700K |
Bulb Shape | A19 |
Bulb Technology | LED |
Bulb Type | 3-Way |
Dimmable | No |
Light Distribution | 220 Degrees Beam Spread |
Type | Standard |
Voltage | 120v |
Watts | 3/9/12W |
Light Technology | LED |
Light Appearance | 2700K, Warm White |
Average Bulb Life | 25,000 hr. |
Item | LED Bulb,3/9/12W,120V,A19,E26D,27K |
Wattage Equivalency | 3800W HAL |
Description
LED Bulb,3/9/12W,120V,A19,E26D,27K, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nikon 6D replacement light bulb lamp (6D NIKON)
- FEIT ELECTRIC BULB LED A19 BW 5W 4PK (OM40DM/930CA/4)
- HALO Adjustable Coilex® Baffle, 3003 (3003WHWB)
- WESTINGHOUSE DecorLite 40 W G25 Globe Incandescent Bulb E26 (Medium) White (03156)
- SATCO 3/9/12W A19 LED 3-way Frosted 3000K Medium Double Contact 22 (S9317)
- SATCO 3/9/12W A19 LED 3-way Frosted 4000K Medium Double Contact 22 (S9318)
- SATCO 3/9/12W A19 LED 3-way Frosted 5000K Medium Double Contact 22 (S9319)
- SATCO 8 Watt BT15 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts (S21336)
- SATCO 17W T8 LED 4 ft. 35K G13 Base 50K Hours 2100L Type B BBP 1 or 2 Ended (S39905)
- SATCO 5W T2 LED Light Bulb - Medium Base - White Finish (S7262)
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, Warm White (L1006MB-WW)
- Satco LED Light Bulbs