Shop All Vehicle Bulbs & Lenses
Satco
35W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish
Mfr # S4621
Zoro # G0958449
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G9 Double Loop
- Length 1.56 in
- Application Lighting
- Lumens 400L
Product Information
- Brand Satco
- MFR # S4621
- Zoro # G0958449
- UPC # 045923046216
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 1.56 in |
Light Bulb Dia. | 0.5 in |
Details
Bulb Shape | T4 |
Bulb Base Type | G9 Double Loop |
Item | Bulb,Halogen,35W,T4,Double Loop Base |
Application | Lighting |
Lumens | 400L |
Average Bulb Life | 2000 |
Material | Glass / Metal |
Bulb Finish | Clear |
Voltage | 120V |
Standards | Damp Rating |
Bulb Amps | 0.292A |
Dimmable | Yes |
Bulb Color Temp. | 2900K |
Beam Angle - Vehicle Lighting | 360 |
CRI | 100 |
Location Rating | Damp |
Filament Type | CC-2V |
Description
Bulb,Halogen,35W,T4,Double Loop Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P776008, VAC VALVE (P776008)
- AGS Splice-LokA/C Repair, SPLICE-LOK, Kit, 5/16, 3/8, & 1/2 Tube (ACRK-046C)
- ESCO EQUIPMENT Jack Stand W/Cushion, 3 tons (10498)
- SKF SPEEDI-SLEEVES (99525)
- SATCO Bulb, Halogen, 100W, T4 Long, Bayonet Double Contact Base, Single Ended (S4361)
- SATCO 75W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3484)
- SATCO 75W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3183)
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3490)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1992)
- SATCO 75W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3157)
- HOPKINS AUTO BULB LED WHITE 12V (B168)
- Satco Vehicle Bulbs & Lenses