Shop All Vehicle Bulbs & Lenses
Satco
35W MR16 Halogen Light Bulb - Bi Pin GU10 Base - Frost Finish
Mfr # S4128
Zoro # G0958415
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape MR16
- Bulb Base Type Bi Pin GU10
- Light Appearance Warm White
- Watts 35 W
Product Information
- Brand Satco
- MFR # S4128
- Zoro # G0958415
- UPC # 045923041280
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Diameter | 2 in |
Light Bulb Dia. | 2 in |
Length | 1.88 in |
Max. Overall Bulb Length | 1.88 in |
Description
Bulb,Halogen,35W,MR16,Sub Minature 2 Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-213 For Cub Cadet 954-04207 (265-213)
- MAIN FILTER MP FILTRI CSG100M90A Replacement/Interchange Spin-On Filter (MF0058068)
- SEA-DOG Sea-Dog 420420-1 Line Momentary Push Button Switch (420420-1)
- A & I PRODUCTS Dust Cap, 3/8", Yellow 8" x4" x4" (A-C211318)
- SATCO 50W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3198)
- SATCO 20W MR11 Halogen Light Bulb - Bi Pin GU4 Base - Clear Finish (S3154)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S3540)
- SATCO 1000W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S4198)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Frost Finish (S1910)
- SATCO 100W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4642)
- ILC Replacement for Sylvania 58663 replacement light bulb lamp (58663 SYLVANIA)
- Satco Automotive Headlight, Signal & Tail Light Assemblies