Shop All Vehicle Bulbs & Lenses
Satco
35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish
Mfr # S3155
Zoro # G0958065
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR11
- Bulb Base Type Bi Pin GZ4
- Light Bulb Dia. 1.38 in
- Average Bulb Life 2000
- Lamp Type Halogen
Product Information
- Brand Satco
- MFR # S3155
- Zoro # G0958065
- UPC # 045923031557
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1.38 in |
Length | 1.25 in |
Details
Bulb Shape | MR11 |
Bulb Base Type | Bi Pin GZ4 |
Item | Bulb,Halogen,35W,MR11,Bi Pin GZ4 Base,MR |
Average Bulb Life | 2000 |
Lamp Type | Halogen |
Material | Glass / Metal |
Application | Lighting |
Standards | Damp Rating |
Voltage | 12 |
Bulb Finish | Clear |
Bulb Amps | 2.917A |
Lumens | 330L |
Beam Angle - Vehicle Lighting | 24 |
Bulb Color Temp. | 2900K |
Dimmable | Yes |
Location Rating | Damp |
Filament Type | C-6 |
CRI | 100 |
Description
Bulb,Halogen,35W,MR11,Bi Pin GZ4 Base,MR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMINBIRD XPT-9-HW-T Dual Spectrum CHIRP Portable Transducer w/Temp (710278-1)
- ZEP 5 Gal. Foaming Vehicle Shampoo Pail, Blue, - (1041567)
- SOLAS Me-Sp2 Spacer Merc E Series, #81051151 (81051151)
- ARP FORD BALANCER BOLT KIT (150-2501)
- SATCO 100W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4642)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3418)
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S1951)
- SATCO 50W T4 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S1981)
- SATCO 10W MR8 Halogen Light Bulb - Bi Pin GU4 Base - None Finish (S4646)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3481)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 120Mb/6 (120MB/6)
- Satco Vehicle Bulbs & Lenses