Shop All LED Light Bulbs
Satco
35 Watt JCD LED Lamp, Clear, 4000K, G9 Base, 120 Volt
Mfr # S11231
Zoro # G508209285
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G9 Double Loop
- Bulb Shape Round
- Bulb Technology LED
- Dimmable Non-Dimmable
- Voltage 120
Product Information
- Brand Satco
- MFR # S11231
- Zoro # G508209285
- UPC # 45923112317
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.63 |
Length | 1.97 |
Details
Bulb Base Type | G9 Double Loop |
Bulb Shape | Round |
Bulb Technology | LED |
Dimmable | Non-Dimmable |
Voltage | 120 |
Watts | 3.5 |
Lumens | 330 |
CRI | 80 |
Bulb Finish | Clear |
Indoor/Outdoor Usage | Indoor |
Bulb Amps | 0.028 |
Housing Material | Plastic / Ceramic |
Item | Mini and Pin-Based LED |
Description
Satco's latest LED T4 lamps are specifically designed to perform when efficiency and low maintenance are required, making them perfect for restaurants, ballrooms, hotel applications, and more This is advanced, decorative LED lighting manufactured with the latest technologies making them wellsuited for commercial use They deliver 300 degrees of omnidirectional light and are suitable for damp locations They are available in 3000K or 4000K, in a frosted or clear finish These lamps help to create the perfect atmosphere for any venue
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON LED Driver, 120 to 277VAC, 30V to 54VDC (L3DA4U1UMN-FA070)
- JANDORF Socket Phenolic Candelabra W/Spring C Lamp Socket (C60475)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL835/6 ALTO 20PK)
- ILC Replacement for Whelen Engineering Wft10 replacement light bulb lamp (WFT10 WHELEN ENGINEERING)
- SATCO 3W LED MR16 LED 5000K 40' beam GU5.3 12V (S9553)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16500)
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12446)
- SATCO 5.5-Watt B11 LED - Clear - Candelabra Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21827)
- SATCO Bulb, T8, LED, 42W, 120V-277V, 4000K (S16422)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 27K, Bulb Color Temp.: 2700K (S29810)
- ILC Replacement for Bulbrite 770404 replacement light bulb lamp (770404 BULBRITE)
- Satco LED Light Bulbs