Shop All Decorative Light Bulbs
Satco
30 W sealed beam - PAR36 - 100 Hours - Screw Terminal Base - 6.4V
Mfr # S4322
Zoro # G0964679
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 0
- Bulb Finish Clear
- Max Overall Bulb Length 2.75 in.
- Light Bulb Dia. 4.5 in.
- Voltage 6.4V
Product Information
- Brand Satco
- MFR # S4322
- Zoro # G0964679
- UPC # 045923043222
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 2.75 in. |
Light Bulb Dia. | 4.5 in. |
Details
Item | Bulb,Incandescent,30W,PAR36,Screw Termin |
Bulb Beam Angle | 0 |
Bulb Finish | Clear |
Voltage | 6.4V |
Dimmable | No |
Bulb Amps | 4.688A |
Description
Bulb,Incandescent,30W,PAR36,Screw Termin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 Adjustable Baffle with Oversized Trim Ring" (EL5593W)
- PRINCETON TEC Tactical Headlamp, Plastic, Tan, 420lm (Vizz-MPLS-MC)
- BAYCO 600/225 Lumens Recharge Work Light - Red (NSR-2168R)
- ILC Replacement for Philips El/a R30 15W replacement light bulb lamp (EL/A R30 15W PHILIPS)
- SATCO 25 W B11 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V (S3231)
- SATCO 60 W A19 Incandescent - Ceramic Red - 2000 Hours - Medium Base - 130V (S4984)
- SATCO 25 W B11 Incandescent - Frost - 1500 Hours - 200L - Medium Base - 120V (S3234)
- SATCO 300 W PS35 Incandescent - Frost - 2500 Hours - 3600L - Mogul Base - 130V (S4962)
- SATCO 100 W BR38 Incandescent - Yellow - 2000 Hours - Medium Base - 120V (S4426)
- SATCO 175 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4752)
- SATCO 25 W Pygmy Incandescent - Clear - 1000 Hours - 180L - European Base - 220V (S7942)
- Satco Decorative Light Bulbs