Shop All Decorative Light Bulbs
Satco
3 W CA8 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V
Mfr # S3656
Zoro # G0964855
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Bulb Beam Angle 360
- Max Overall Bulb Length 3.88 in.
- Light Bulb Dia. 1 in.
- Bulb Finish Clear
Product Information
- Brand Satco
- MFR # S3656
- Zoro # G0964855
- UPC # 045923036569
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3.88 in. |
Light Bulb Dia. | 1 in. |
Details
Item | Bulb,Incandescent,3W,CA8,Candelabra Base |
Voltage | 120V |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Dimmable | Yes |
Bulb Amps | 0.025A |
Description
Bulb,Incandescent,3W,CA8,Candelabra Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Led Focusing Headlamp (XPH30R)
- ILC Replacement for Halco G25cl60 replacement light bulb lamp (G25CL60 HALCO)
- ILC Replacement for Damar Fsv/dc 20W 12V Mr11 Ba15d replacement light bulb lamp (FSV/DC 20W 12V MR11 BA15D DAMAR)
- FEIT ELECTRIC 60W LED A19 5000K 10PK (A80085010KLED10)
- SATCO Bulb, Incandescent, 20W, R12, Bayonet Single Contact Base, Miniature (S1383)
- SATCO 11 W S14 Incandescent - Ceramic Orange - 2500 Hours - Medium Base - 130V - 4-Pack (S3964)
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V (S3264)
- SATCO Bulb, Incandescent, 300W, PS25, Medium Base, General Service (S4960)
- SATCO 15 W T6 Incandescent - Frost - 2500 Hours - 90L - Candelabra Base - 120V - 2-Pack (S3715)
- SATCO 25 W G25 Incandescent - Clear - 3000 Hours - 180L - Medium Base - 130V (A3647)
- SATCO 25 W G30 Incandescent - Gloss White - 2500 Hours - 150L - Medium Base - 120V (S3653)
- Satco Decorative Light Bulbs