Shop All LED Light Bulbs
Satco
2.8 Watt T6 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts
Mfr # S21340
Zoro # G405829265
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Candelabra
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Product Information
- Brand Satco
- MFR # S21340
- Zoro # G405829265
- UPC # 45923206474
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.88 |
Length | 3.2 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Candelabra |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 2.8 |
Lumens | 200 |
Standards | cETLus |
Bulb Finish | Clear |
Bulb Designation | Wet |
Item | LED Filament Bulb |
Bulb Primary Application | Decorative |
Indoor/Outdoor Usage | Indoor/Outdoor |
Housing Material | Glass |
Light Color | Warm White |
CRI | 90 |
For Enclosed Fixtures | Yes |
Green Certification or Other Recognition | Lawful for sale in California |
Description
Satco's S21340 2.8-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 3.20 inches, MOD: 0.98 inches • Candelabra base • Clear finish • T6 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Ultra Bright 6 Inch Wide Rectangular LED Spot Light (1492290)
- REMPHOS 11" Designer Sconce Luminaire, Flexwatt+Flexcolor 6W & 4000K Default Setting (RP-SCD-11N-8L-40K-WC-G2)
- SATCO 40 W S11N Incandescent - Clear - 1500 Hours - 370L - Intermediate Base - 120V - Carded (S3729)
- WESTINGHOUSE BRASS LAMP KNOBS (70131)
- SATCO 2.8 Watt T6 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21341)
- SATCO 5W Emergency LED Driver Red Finish (S8000)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21345)
- SATCO 40W 8 ft. T8 LED 50K R17d - 50K Hours 5500L Type B BBP 2-End Wire (S29925)
- SATCO 5.5-Watt CA10 LED - Frosted - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21853)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 50K, 4PK (S28563)
- FEIT ELECTRIC Electric E26 E26 Medium LED Speaker Bulb Bright White 300 Watt Equivalence (BTADJ40003CCTLE)
- Satco LED Light Bulbs