Shop All Lampholders
Satco
26W-32W-42W 4-Pin Socket - G24Q-3 And GX24Q-4 Base - Bottom Screw Down - Vertical Mount
Mfr # 90/1786
Zoro # G910087761
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus - Listed
- Finish White
- Watts 75W
- Energy Star Compliant No
Product Information
- Brand Satco
- MFR # 90/1786
- Zoro # G910087761
- UPC # 045923917868
- Country of Origin Mexico
- Category Lampholders
Details
Standards | cULus - Listed |
Finish | White |
Watts | 75W |
Item | Plastic Light Bulb Socket |
Energy Star Compliant | No |
Description
Plastic Light Bulb Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 30S11DCRS75V (WW-72DU-1)
- LITHONIA LIGHTING Converter, OnePassOC, 277V, 4In (OC 277 12/4G M10)
- DABMAR LIGHTING Wall Light, DSL1002, B, Hooded, Brick, Step (DSL1002-B)
- CARSON OPTICAL Carson Optical PM-33MU Multi-Power LED Lighted Pocket Magnifiers (PM-33MU)
- SATCO Satco 80-1603 Clear Vertical Lamp Support Clip (80/1603)
- SATCO Satco 90-463 3 Light Cluster Socket (90/463)
- SATCO Satco 90-1551 26-32W Four Pin Vertical Mount Socket (90/1551)
- SATCO Satco 80-1865 Porcelain Par 56 - 64 Connector (80/1865)
- SATCO Satco 90-1555 Intermediate Base Porcelain Socket w/8-in. Leads (90/1555)
- SATCO Satco 90-475 MR16 Halogen Socket (90/475)
- ILC Replacement For LIGHT BULB LAMP LEV 9880 2PK (2PAK:WX-EUDC-6)
- Satco Lampholders