Shop All Vehicle Bulbs & Lenses
Satco
25W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish
Mfr # S4615
Zoro # G0958004
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G9 Double Loop
- Average Bulb Life 2000
- Light Bulb Dia. 0.5 in
- Lumens 260L
Product Information
- Brand Satco
- MFR # S4615
- Zoro # G0958004
- UPC # 045923046155
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 0.5 in |
Length | 1.56 in |
Details
Bulb Shape | T4 |
Bulb Base Type | G9 Double Loop |
Item | Bulb,Halogen,25W,T4,Double Loop Base |
Average Bulb Life | 2000 |
Lumens | 260L |
Standards | Damp Rating |
Application | Lighting |
Bulb Finish | Clear |
Bulb Amps | 0.208A |
Material | Glass / Metal |
Voltage | 120V |
Dimmable | Yes |
Bulb Color Temp. | 2900K |
Beam Angle - Vehicle Lighting | 360 |
CRI | 100 |
Filament Type | CC-2V |
Location Rating | Damp |
Description
Bulb,Halogen,25W,T4,Double Loop Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LECTRON EV Charger Nozzle Holster Dock, for J1772 Connector (J1772DockBKNUSA)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-9/32 in. (PA3761-FN)
- UNDERCOVER NEW STYLE LOCKS 2ND GENERATION W/KEYS (PAIR) (AS1001CL)
- RIG RITE Rig Rite 615 Rigging Grommet - 2" (615)
- SATCO 20W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4614)
- SATCO Bulb, Halogen, 75W, MR16, Miniature 2 Pin Round Base, MR, Spot (S4188)
- SATCO 20W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3468)
- SATCO Bulb, Halogen, 1500W, T3, Double Ended Base, Double Ended (S4169)
- SATCO 35W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1996)
- SATCO 20W MR11 Halogen Light Bulb - Bi Pin GU4 Base - Clear Finish (S3154)
- ILC Replacement for Damar 684-24 40W 28V Grimes (7079) replacement light bulb lamp (684-24 40W 28V GRIMES (7079) DAMAR)
- Satco Vehicle Bulbs & Lenses