Shop All Decorative Light Bulbs
Satco
25 W G40 Incandescent - Clear - 4000 Hours - 120L - Medium Base - 120V
Mfr # S3010
Zoro # G0964304
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Dimmable Yes
- Bulb Beam Angle 360
- Bulb Finish Clear
- Light Bulb Dia. 5 in.
Product Information
- Brand Satco
- MFR # S3010
- Zoro # G0964304
- UPC # 045923030109
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 5 in. |
Max Overall Bulb Length | 6.75 in. |
Details
Item | Bulb,Incandescent,25W,G40,Medium Base |
Voltage | 120V |
Dimmable | Yes |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,G40,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 20580 replacement light bulb lamp (20580 SYLVANIA)
- TCP Bulb, Dimmable, LED, A19, 15W, 30K (L15A19D2530K)
- LUMAPRO LUMAPRO 15W, S14 Incandescent Light Bulb (15S14/GR/CL 130V)
- SATCO 10 W G12 1/2 Incandescent - Transparent Red - 1500 Hours - Candelabra Base - 120V (S3833)
- SATCO Satco Products S3274 25W Clear Candlebra Base With Tip Pack of 25 (45923032745)
- SATCO 40 W T9 Incandescent - Clear Gold - 3000 Hours - 160L - Candelabra Base - 120V (S2420)
- SATCO 25 W CA10 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3667)
- SATCO 40 W G12 1/2 Incandescent - Clear - 1500 Hours - 370L - Candelabra Base - 120V (S3847)
- SATCO 10 W G12 1/2 Incandescent - Transparent Green - 1500 Hours - Candelabra Base - 120V (S3835)
- SATCO 25 W F15 Incandescent - White - 1500 Hours - 160L - Medium Base - 120V (S3364)
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Light Bulb (24E2-10PK)
- Satco Decorative Light Bulbs