Shop All Decorative Light Bulbs
Satco
25 W G30 Incandescent - Gloss White - 2500 Hours - 150L - Medium Base - 120V
Mfr # S3653
Zoro # G0964277
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Bulb Beam Angle 360
- Max Overall Bulb Length 5.13 in.
- Voltage 120V
- Light Bulb Dia. 3.75 in.
Product Information
- Brand Satco
- MFR # S3653
- Zoro # G0964277
- UPC # 045923036538
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 5.13 in. |
Light Bulb Dia. | 3.75 in. |
Details
Item | Bulb,Incandescent,25W,G30,Medium Base |
Dimmable | Yes |
Bulb Beam Angle | 360 |
Voltage | 120V |
Bulb Finish | Gloss White |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,G30,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO 3337-00002 Solar Powered LED Strobe Lights, Amber Bulb (3337-00002)
- LITHONIA LIGHTING LED Stairwell Fixture, 809 Lumens, 3500K (WL2 08L EZ1 LP835)
- LUMAPRO LED Spotlight, MR16,3000K, Warm (4LRG4)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9165)
- SATCO 40 W G30 Incandescent - Gloss White - 2500 Hours - 300L - Medium Base - 120V (S3671)
- SATCO 25 W T10 Incandescent - Clear - 2000 Hours - 200L - Medium Base - 120V (S3250)
- SATCO 25 W G18 1/2 Incandescent - Gloss White - 1500 Hours - 160L - Medium Base - 120V (S3827)
- SATCO 25 W B11 Incandescent - Frost - 1500 Hours - 200L - Medium Base - 120V (S3234)
- SATCO 25 W A19 Incandescent - Transparent Green - 2000 Hours - Medium Base - 130V (S6081)
- SATCO 25 W G30 Incandescent - Clear - 2500 Hours - 180L - Medium Base - 120V (S3651)
- SATCO 40 W T9 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2426)
- Satco Decorative Light Bulbs