Shop All Decorative Light Bulbs
Satco
25 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 232L - Candelabra Base - 120V
Mfr # S3244
Zoro # G0964146
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 3 in.
- Light Bulb Dia. 2.06 in.
- Bulb Beam Angle 0
- Bulb Finish Silver Crown
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S3244
- Zoro # G0964146
- UPC # 045923032448
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3 in. |
Light Bulb Dia. | 2.06 in. |
Details
Item | Bulb,Incandescent,25W,G16 1/2,Candelabra |
Bulb Beam Angle | 0 |
Bulb Finish | Silver Crown |
Dimmable | Yes |
Voltage | 120V |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,G16 1/2,Candelabra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 25 cm 10 FlexTape Link Cord (L-LED-TPELNK-25-1)
- CELEBRATIONS Led Net Cw 100Ct (40806-71)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F14T8/D (F14T8/D)
- CAL LIGHTING 15"W x 10"H Contemporary / Modern Drum Hardback Fabric Shade w/Trims (SH-7115)
- SATCO 7.5 W S11 Incandescent - Ceramic Orange - 2500 Hours - Medium Base - 120V (S3610)
- SATCO 100 W BR38 Incandescent - Amber - 2000 Hours - Medium Base - 120V (S4425)
- SATCO 25 W G25 Incandescent - Gloss White - 3000 Hours - 160L - Medium Base - 120V (S3440)
- SATCO 250 W R40 Incandescent - Clear Heat - 6000 Hours - Medium Base - 120V - Shatter Proof (S4885)
- SATCO Bulb, Incandescent, 25W, A15, Medium Base, General Service (S3815)
- SATCO 300 W PS35 Incandescent - Frost - 2500 Hours - 3600L - Mogul Base - 130V (S4962)
- SATCO Bulb, Incandescent, 20W, R12, Bayonet Single Contact Base, Miniature (S1383)
- Satco Decorative Light Bulbs