Shop All Decorative Light Bulbs
Satco
25 W G16 1/2 Incandescent - Clear - 2500 Hours - 186L - Candelabra Base - 130V
Mfr # A3922
Zoro # G0964058
product price: $0.67
/ea
Sold in multiples of 12 for $8.04
$8.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Voltage 130V
- Light Bulb Dia. 2.06 in.
- Dimmable Yes
- Bulb Finish Clear
Product Information
- Brand Satco
- MFR # A3922
- Zoro # G0964058
- UPC # 045923039225
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 2.06 in. |
Max Overall Bulb Length | 3 in. |
Details
Item | Bulb,Incandescent,25W,G16 1/2,Candelabra |
Bulb Beam Angle | 360 |
Voltage | 130V |
Dimmable | Yes |
Bulb Finish | Clear |
Bulb Amps | 0.192A |
Description
Bulb,Incandescent,25W,G16 1/2,Candelabra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-840/IF25/P/DIM 25/1)
- KEYSTONE DirectDrive T5 LED Tube, KT-LED25T5HO-48GC-835-DX2 25PK (KT-LED25T5HO-48GC-835-DX2)
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb (908-1PK)
- KEYSTONE 30W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-30-UV-SC1050-56-VDIM-U7 (KTLD-30-UV-SC1050-56-VDIM-U7 /PP)
- SATCO 40 W G12 1/2 Incandescent - Clear - 1500 Hours - 370L - Candelabra Base - 120V (S3847)
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - European Base - 130V (S3396)
- SATCO 15 W T7 Incandescent - Clear - 2500 Hours - 95L - Intermediate Base - 130V (S3911)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V - 2-Pack (S3753)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 2500 Hours - 193L - Candelabra Base - 130V (A3685)
- SATCO 2.8 W miniature - T3 1/4 - 3000 Hours - Miniature Bayonet Base - 14V (S7073)
- SATCO 25 W T10 Incandescent - Clear - 2000 Hours - 200L - Medium Base - 120V (S3250)
- Satco Decorative Light Bulbs