Shop All Decorative Light Bulbs
Satco
25 W G16 1/2 Incandescent - Clear - 1500 Hours - 232L - Candelabra Base - 120V
Mfr # S3822
Zoro # G0964128
product price: $0.75
/ea
Sold in multiples of 11 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Light Bulb Dia. 2.06 in.
- Voltage 120V
- Max Overall Bulb Length 3 in.
- Bulb Beam Angle 360
Product Information
- Brand Satco
- MFR # S3822
- Zoro # G0964128
- UPC # 045923038228
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 2.06 in. |
Max Overall Bulb Length | 3 in. |
Details
Item | Bulb,Incandescent,25W,G16 1/2,Candelabra |
Bulb Finish | Clear |
Voltage | 120V |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,G16 1/2,Candelabra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 Low Voltage Shallow Housing" (EL2699S)
- BOSTITCH Swing Arm Metal Desk Lamp, Black (VLF100D)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 35K (S29859)
- VAXCEL Dorado 9-in. Outdoor Wall Light (T0486)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 130V (S4164)
- SATCO 25 W T10 Incandescent - Clear - 2000 Hours - 200L - Medium Base - 120V (S3250)
- SATCO 25 W HX10.5 Incandescent - Clear - 1500 Hours - 175L - Candelabra Base - 120V - 2-Pack (S3744)
- SATCO 25 W F15 Incandescent - Aurora - 1500 Hours - 165L - Medium Base - 120V (S3365)
- SATCO 40 W T9 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2421)
- SATCO 40 W G40 Incandescent - Gloss White - 4000 Hours - 280L - Medium Base - 120V (S3001)
- GORGEOUSGLOW S6504 32W 4 Pin T9 Circline Lamp, Daylight (GO2607603)
- Satco Decorative Light Bulbs