Shop All Decorative Light Bulbs
Satco
25 W G16 1/2 Incandescent - Clear - 1500 Hours - 232L - Candelabra Base - 120V - 2-Pack
Mfr # S3727
Zoro # G0964137
product price: $1.59
/pk 2, $0.80/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 2.06 in.
- Dimmable Yes
- Bulb Beam Angle 360
- Max Overall Bulb Length 3 in.
- Bulb Finish Clear
Product Information
- Brand Satco
- MFR # S3727
- Zoro # G0964137
- UPC # 045923037276
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 2.06 in. |
Max Overall Bulb Length | 3 in. |
Details
Item | Bulb,Incandescent,25W,G16 1/2,Cande,Package Quantity 2 |
Dimmable | Yes |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Voltage | 120V |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,G16 1/2,Cande,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Mounting Bar, Replacement For Satco 65-544 (65-544)
- ILC Replacement for Zoro 2ekv1 White LED Replacement replacement light bulb lamp (2EKV1 WHITE LED REPLACEMENT ZORO)
- GLOBE ELECTRIC Labo Bulb (84654)
- ILC Replacement For LIGHT BULB LAMP, 75BR38FL 130V (75BR38/FL 130V)
- SATCO Bulb, Incandescent, 15W, A15, Medium Base, General Service, 2PK (S3948)
- SATCO 75 W BR30 Incandescent - Red - 2000 Hours - Medium Base - 130V (S3240)
- SATCO 100 W G40 Incandescent - Gloss White - 4000 Hours - 1050L - Medium Base - 120V (S3003)
- SATCO 300 W PS35 Incandescent - Clear - 2500 Hours - 3600L - Mogul Base - 130V (S4961)
- SATCO 25 W A19 Incandescent - Ceramic Yellow - 1000 Hours - 30L - Medium Base - 130V (S6093)
- SATCO 15 W BA9 1/2 Incandescent - Frost - 1500 Hours - 114L - Candelabra Base - 120V (S3291)
- SATCO 400 W G30 Incandescent - Clear - 2000 Hours - 6000L - Medium Base - 120V (S7005)
- Satco Decorative Light Bulbs