Shop All Decorative Light Bulbs
Satco
25 W G12 1/2 Incandescent - Clear - 1500 Hours - 180L - Candelabra Base - 120V
Mfr # S3846
Zoro # G0964085
product price: $0.84
/ea
Sold in multiples of 10 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Max Overall Bulb Length 2.38 in.
- Dimmable Yes
- Bulb Finish Clear
- Light Bulb Dia. 1.56 in.
Product Information
- Brand Satco
- MFR # S3846
- Zoro # G0964085
- UPC # 045923038464
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 2.38 in. |
Light Bulb Dia. | 1.56 in. |
Details
Item | Bulb,Incandescent,25W,G12 1/2,Candelabra |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Bulb Finish | Clear |
Voltage | 120V |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,G12 1/2,Candelabra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITZI 2 Light Wall Sconce (H130102-AGB/BK)
- ALERA Under Cabinet LED Strip Lamp, 24"w x 2"d x 2.88"h, Black (ALELEDUC24B)
- ILC Replacement for Ultravation Uvphotomax Signature Series Ss-ptx-1224-17r replacement light bulb lamp (UVPHOTOMAX SIGNATURE SERIES SS-PTX-1224-17R ULTRA)
- TRESCO Tresco 12VDC 2 m 79 FlexTape Straight Starter Lead (L-LED-TPEPKT-2M-1)
- SATCO 25 W R14 Incandescent - Translucent - 1500 Hours - 135L - Medium Base - 120V - Carded (S4704)
- SATCO 25 W CA8 Incandescent - Clear - 3000 Hours - 100L - Candelabra Base - 120V (S2418)
- SATCO 40 W G12 1/2 Incandescent - Clear - 1500 Hours - 370L - Candelabra Base - 120V (S3847)
- SATCO 4 W C7 Incandescent - Clear - 3000 Hours - 16L - Candelabra Base - 120V - 2-Pack (S3797)
- SATCO Bulb, Incandescent, 15W, A15, Medium Base, General Service, 2PK (S3948)
- SATCO 15 W T6 Incandescent - Clear - 2500 Hours - 95L - Candelabra Base - 130V (S3910)
- SATCO 300 W PS25 Incandescent - Clear - 5000 Hours - 3600L - Medium Base - 130V (S4959)
- Satco Decorative Light Bulbs