Shop All Decorative Light Bulbs
Satco
25 W F10 Incandescent - Aurora - 1500 Hours - 190L - Candelabra Base - 120V
Mfr # S3373
Zoro # G0963945
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Max Overall Bulb Length 3.63 in.
- Bulb Finish Aurora
- Voltage 120V
- Light Bulb Dia. 1.25 in.
Product Information
- Brand Satco
- MFR # S3373
- Zoro # G0963945
- UPC # 045923033735
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3.63 in. |
Light Bulb Dia. | 1.25 in. |
Details
Item | Bulb,Incandescent,25W,F10,Candelabra Bas |
Dimmable | Yes |
Bulb Finish | Aurora |
Voltage | 120V |
Bulb Beam Angle | 360 |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,F10,Candelabra Bas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT LED 200 Lumens Yellow Hands Free Light (90642)
- NEBO 2500 Lumen AA Handheld Flashlight (NEB-FLT-1032)
- MAJESTIC PET Majestic IFT-WFM IntelliFire Wi-Fi Module with iOS & Android App (IFT-WFM)
- ILC Replacement for Halco 104050 replacement light bulb lamp (104050 HALCO)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 232L - Candelabra Base - 120V - 2-Pack (S3727)
- SATCO Bulb, Incandescent, 40W, A15, Medium Base, General Service (S3811)
- SATCO 4 W C7 Incandescent - Clear - 3000 Hours - 16L - Candelabra Base - 120V - 4-Pack (S4724)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 120V - 2-PK (S2744)
- SATCO 40 W R14 Stubby Incandescent - Clear - 1500 Hours - 280L - Medium Base - 120V (S3602)
- SATCO 13.31 W miniature - S8 - 700 Hours - Bayonet Single Contact Base - 12.8V - 2-Pack (S3723)
- SATCO 40 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V - 2-Pack (S2770)
- Satco Decorative Light Bulbs