Shop All Decorative Light Bulbs
Satco
25 W CA10 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V
Mfr # A3667
Zoro # G0963857
product price: $0.70
/ea
Sold in multiples of 12 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 130V
- Max Overall Bulb Length 4.25 in.
- Bulb Finish Frost
- Bulb Beam Angle 360
- Light Bulb Dia. 1.25 in.
Product Information
- Brand Satco
- MFR # A3667
- Zoro # G0963857
- UPC # 045923036675
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 4.25 in. |
Light Bulb Dia. | 1.25 in. |
Details
Item | Bulb,Incandescent,25W,CA10,Medium Base |
Voltage | 130V |
Bulb Finish | Frost |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Bulb Amps | 0.192A |
Description
Bulb,Incandescent,25W,CA10,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-6IN-DIM-10P)
- KEYSTONE 1200 Lumen LED Emergency Driver, KT-EMRG-LED-12-1200-K1 (KT-EMRG-LED-12-1200-K1)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 35W, 120-277V (2GTL 2 33L EZ1 LP840)
- BULBRITE 75-Watt Equivalent A19 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861578)
- SATCO 40 W BA9 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V (S3818)
- SATCO 20 W T6 1/2 Incandescent - Frost - 1500 Hours - 140L - Intermediate Base - 130V (S3281)
- SATCO Incandescent Lamp, A15 Bulb Shape, 360 lm (S3917)
- SATCO 25 W T10 Incandescent - Clear - 2000 Hours - 200L - Medium Base - 120V (S3250)
- SATCO Bulb, Incandescent, 20W, R12, Bayonet Single Contact Base, Miniature (S1383)
- SATCO 250 W R40 Incandescent - Clear Heat - 6000 Hours - Medium Base - 120V - Shatter Proof (S4885)
- SATCO 25 W G25 Incandescent - Gloss White - 3000 Hours - 160L - Medium Base - 130V (A3640)
- Satco Decorative Light Bulbs