Shop All Decorative Light Bulbs
Satco
25 W C15 Incandescent - Spun White - 4000 Hours - 160L - Medium Base - 120V - Carded
Mfr # S2713
Zoro # G0963744
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Watts 25W
- Features Lensed Lamp
- Light Bulb Dia. 1.88 in.
- Bulb Finish Spun White
Product Information
- Brand Satco
- MFR # S2713
- Zoro # G0963744
- UPC # 045923027130
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1.88 in. |
Max Overall Bulb Length | 4.5 in. |
Maximum Overall Length | 4.5 in |
Details
Item | Bulb,Incandescent,25W,C15,Medium Base |
Dimmable | Yes |
Watts | 25W |
Features | Lensed Lamp |
Bulb Finish | Spun White |
Bulb Beam Angle | 360 |
Bulb Shape | C15 |
Voltage | 120V |
Lumens | 160L |
Lamp Base | Medium |
Bulb Amps | 0.208A |
Lighting Technology | Incandescent |
Beam Spread | 360 Degrees |
Lamp Filament | C-9 |
Color Temperature | 2700K |
Description
Bulb,Incandescent,25W,C15,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRITY Rugged LED Flashlight (60-140)
- BULBRITE 60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 2700K, 4PK (861586)
- ILC Replacement for PHILIPS F34CW/RS/EW/ALTO REPLACED BY (F34CW/RS/EW/ALTO REPLACED BY PHILIPS)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, White (LT2013-WHT)
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, General Service (S3955)
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - Intermediate Base - 130V (S3222)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 120V - 2-PK (S2744)
- SATCO 30 W R20 Incandescent - Frost - 2000 Hours - 185L - Medium Base - 120V (S3210)
- SATCO 15 W CA8 Incandescent - Clear - 2500 Hours - 95L - Candelabra Base - 130V (A3673)
- SATCO 25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 175L - Candelabra Base - 120V (S3260)
- SATCO Bulb, Incandescent, 40W, T6 1/2, Intermediate Base, Tubular (S3224)
- Satco Decorative Light Bulbs