Shop All Decorative Light Bulbs
Satco
25 W B11 Incandescent - Clear - 1500 Hours - 210L - Medium Base - 120V
Mfr # S3231
Zoro # G0963464
product price: $0.58
/ea
Sold in multiples of 13 for $7.54
$7.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Dimmable Yes
- Max Overall Bulb Length 3.88 in.
- Light Bulb Dia. 1.38 in.
- Voltage 120V
Product Information
- Brand Satco
- MFR # S3231
- Zoro # G0963464
- UPC # 045923032318
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3.88 in. |
Light Bulb Dia. | 1.38 in. |
Details
Item | Bulb,Incandescent,25W,B11,Medium Base |
Bulb Finish | Clear |
Dimmable | Yes |
Voltage | 120V |
Bulb Beam Angle | 360 |
Bulb Amps | 0.208A |
Description
Bulb,Incandescent,25W,B11,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Nightstick Intrinsically Safe Rechargeable Led Scene Light Kit, 5 Floodlights, 1000 Lumens, Green (XPR-5592GCX)
- NEBO Waterproof, Impact-Resistant 3,000 Lumen Flashlight (NEB-FLT-1009)
- ADVANCE Cfl Ballast 12PK (ICF-2S13-H1-LDK)
- ILC Replacement for Unico S1100-505 replacement light bulb lamp (S1100-505 UNICO)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3702)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 2500 Hours - 300/225L - Medium Base - 130/120V (S3720)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V (S3825)
- SATCO 60 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 672L - Candelabra Base - 120V (S3246)
- SATCO 300 W PS35 Incandescent - Frost - 2500 Hours - 3600L - Mogul Base - 130V (S4962)
- SATCO 25 W BA9 1/2 Incandescent - Clear - 2500 Hours - 212L - Candelabra Base - 120V (S4995)
- WESTINGHOUSE 04794 4 Watt Globe Light Bulb - (WE10399)
- Satco Decorative Light Bulbs