Shop All Decorative Light Bulbs
Satco
25 W A19 Incandescent - Frost - 1500 Hours - 250L - Medium Base - 34V
Mfr # S5020
Zoro # G0963403
product price: $1.45
/ea
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Frost
- Light Bulb Dia. 2.38 in.
- Voltage 34V
- Watts 25W
- Max Overall Bulb Length 4.13 in.
Product Information
- Brand Satco
- MFR # S5020
- Zoro # G0963403
- UPC # 045923050206
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 2.38 in. |
Max Overall Bulb Length | 4.13 in. |
Maximum Overall Length | 4.13 in |
Details
Item | Bulb,Incandescent,25W,A19,Medium Base |
Bulb Finish | Frost |
Voltage | 34V |
Watts | 25W |
Lumens | 250L |
Features | Lensed Lamp |
Bulb Shape | A19 |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Lamp Base | Medium |
Lighting Technology | Incandescent |
Bulb Amps | 0.735A |
Beam Spread | 360 Degrees |
Color Temperature | 2700K |
Color Rendering Index | 100 |
Lamp Filament | C-6 |
Description
Bulb,Incandescent,25W,A19,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 40W 55K E39 120-277V (CL-40W8-55K-E39)
- ILC Replacement for Sylvania 64428 replacement light bulb lamp (64428 SYLVANIA)
- ILC Replacement for Perkin Elmer B011-4620 Tungsten Lamp replacement light bulb lamp (B011-4620 TUNGSTEN LAMP PERKIN ELMER)
- ILB GOLD Socket, -Mogul-Screw (SOCKET-MOGUL-SCREW)
- SATCO 20 W miniature - R12 - 300 Hours - Bayonet Single Contact Base - 13V (S3618)
- SATCO 10 W G12 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V (S3836)
- SATCO 25 W R14 Incandescent - Translucent - 1500 Hours - 135L - Medium Base - 120V (S3604)
- SATCO 25 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V (S3366)
- SATCO 40 W BA9 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V (S3818)
- SATCO 25 W CA8 Incandescent - Clear - 2500 Hours - 210L - Candelabra Base - 130V (A3674)
- SATCO 25 W R14 Incandescent - Translucent - 1500 Hours - 135L - Medium Base - 120V - Carded (S4704)
- Satco Decorative Light Bulbs