Shop All Decorative Light Bulbs
Satco
25 W A15 Incandescent - Frost - 2500 Hours - 120L - Medium Base - 130V - Shatter Proof
Mfr # S4880
Zoro # G0963288
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 3.5 in.
- Voltage 130V
- Light Bulb Dia. 1.88 in.
- Bulb Beam Angle 360
- Dimmable Yes
Product Information
- Brand Satco
- MFR # S4880
- Zoro # G0963288
- UPC # 045923048807
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3.5 in. |
Light Bulb Dia. | 1.88 in. |
Details
Item | Bulb,Incandescent,25W,A15,Medium Base |
Voltage | 130V |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Bulb Finish | Frost |
Bulb Amps | 0.192A |
Description
Bulb,Incandescent,25W,A15,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ottlite 20edp2r replacement light bulb lamp (20EDP2R OTTLITE)
- ACCESS LIGHTING Cylinder, Pendant, Brushed Steel Finish, Amber Glass (28030-1C-BS/AMB)
- ILC Replacement for Ushio Cf42te/835 replacement light bulb lamp (CF42TE/835 USHIO)
- ILC Replacement For EIKO, LEDDK611W930DIMG7 (LED-DK6-11W930-DIM-G7)
- SATCO 300 W PS35 Incandescent - Clear - 2500 Hours - 3600L - Mogul Base - 130V (S4961)
- SATCO 25 W A19 Incandescent - Frost - 2500 Hours - 180L - Medium Base - 130V - 2/Pack (S3950)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 1500 Hours - 212L - Candelabra Base - 120V (S3285)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 2500 Hours - 193L - Candelabra Base - 130V (A3685)
- SATCO 15 W T7 Incandescent - Clear - 2500 Hours - 95L - Intermediate Base - 130V (S3911)
- SATCO 15 W CA8 Incandescent - Clear - 2500 Hours - 95L - Candelabra Base - 130V (A3673)
- SATCO 25 W CA8 Incandescent - Frost - 1500 Hours - 200L - Candelabra Base - 120V (S3278)
- Satco Decorative Light Bulbs