Shop All HID Light Bulbs
Satco
22W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro
Mfr # S49671
Zoro # G704094890
original price:
$32.29
9% off
new price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish White
- Bulb Base Type Medium
- Bulb Operating Temp. Range -30C (-22F) to a maximum of +65C (+149F)
- Bulb Technology LED
- Light Bulb Dia. 2.39
Product Information
- Brand Satco
- MFR # S49671
- Zoro # G704094890
- UPC # 45923496714
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 2.39 |
Length | 5.71 |
Details
Bulb Finish | White |
Bulb Base Type | Medium |
Bulb Operating Temp. Range | -30C (-22F) to a maximum of +65C (+149F) |
Bulb Technology | LED |
Standards | cULus Classified - cULus Listed |
Bulb Type | Corncob |
Watts | 22 |
Bulb Shape | Type B |
Indoor/Outdoor Usage | Indoor and Outdoor |
Voltage | 100-279 |
Weight | 0.77 |
For Use With | Indoor and Outdoor Lighting |
Material | Aluminum and Polycarbonate |
Description
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lamp Board (ELP L015)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK2 (AA-WHITE-2)
- ILC Replacement for Zoro 1v860 replacement light bulb lamp (1V860 ZORO)
- ILC Replacement for Bulbrite 646350 replacement light bulb lamp 2 Pack (646350 BULBRITE)
- SATCO Bulb, HID, 150, ED17, Medium Base, High Pressure Sodium (S3129)
- SATCO 100W LED HID Bulb, CCT Select, Type B, Ballast Bypass, EX39 Base, 277480V (S23168)
- SATCO 80W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49395)
- SATCO 80W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49675)
- SATCO 54W LED HID Bulb, CCT Select, Type B, Ballast Bypass, EX39 Base, 277480V (S23166)
- SATCO 80W LED HID Bulb, CCT Select, Type B, Ballast Bypass, EX39 Base, 277480V (S23167)
- ILC Osram Sylvania 250w HQI 22000k FC2 Aquarium Pure Vivi D Blue light bulb lamp (250W HQI 22000K FC2 AQUARIUM PURE VIVI D BLUE OSR)
- Satco HID Light Bulbs