Shop All Vehicle Bulbs & Lenses
Satco
20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish
Mfr # S1992
Zoro # G0957593
original price:
$5.75
4% off
new price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape MR16
- Bulb Base Type Miniature 2 Pin Round
- Light Appearance Warm White
- Watts 20 W
Product Information
- Brand Satco
- MFR # S1992
- Zoro # G0957593
- UPC # 045923019920
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 2 in |
Length | 1.88 in |
Diameter | 2 in |
Max. Overall Bulb Length | 1.88 in |
Description
Bulb,Halogen,20W,MR16,Miniature 2 Pin Ro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-5/8 x 2-1/2 x 5/16", CRW1, NBR (16245)
- GROTE Primary Wire, 16 Gauge, White, 100 ft.Spool (87-8007)
- ECCO Replacement Lens, Red, For Use With 6200 Series Beacons, 4 In Height (R6220LR)
- BELL Drink Holder, Black (05561-8)
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3123)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3481)
- SATCO 75W T4 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3432)
- SATCO 35W MR16 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4627)
- SATCO Bulb, Halogen, 100W, T4 Long, Bayonet Double Contact Base, Single Ended (S4361)
- SATCO 100W JDR Halogen Light Bulb - Intermediate Base - Clear Finish (S3116)
- HELLA Headlight Bulb, #Hella D3S 4300 K (D3S 4300 K)
- Satco Vehicle Bulbs & Lenses