Shop All Fluorescent Linear Lamps
Satco
18W - T8 - 30 Inch Cool White Fluorescent
Mfr # S26516
Zoro # G801707242
product price: $6.95
/ea
Sold in multiples of 25 for $173.75
$173.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hours Rated 7500
- Voltage 120-277
- For Use With Lighting
- Bulb Shape T8
- Lumens 1320
Product Information
- Brand Satco
- MFR # S26516
- Zoro # G801707242
- UPC # 45923265167
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Outside Diameter | 1.04 |
Length | 29.22 |
Details
Hours Rated | 7500 |
Voltage | 120-277 |
For Use With | Lighting |
Bulb Shape | T8 |
Lumens | 1320 |
Dimmable | No |
Material | Glass |
Finish | White |
Operaing Frequency | 50/60 |
Watts | 18 |
CCT | 4100K |
RoHS Compliant | No |
CEC Title 20 | No |
Location Rating | Not Rated |
Bulb Base | Medium Bi Pin |
Weight | 0.0032 |
Operating Temperature | Ballast Dependent |
Indoor/Outdoor | Indoor |
Energy Star | No |
IMAP | No IMAP |
Description
An 18-watt 30 inch linear fluorescent lamp with a voltage range of 120 to 277 volts. The lamp shape is T8, with a Medium Bi Pin base. The fluorescent lamp has a frosted finish, and is rated for 7500 hours of use.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Assorted Led 120 lm (41-2958)
- JESCO 12-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC12L)
- ILB GOLD Replacement For Diversey Galaxy Moonbeam 3 Replacement Bulb (GALAXY MOONBEAM 3 REPLACEMENT BULB)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (F54T5/850/HO/ALTO TG)
- SATCO Satco 32-watt 48" T8 Fluorescent Bulbs (SDNS8449)
- SATCO 40W - T12 - Black light Blue Fluorescent - G13 base (S6409)
- SATCO 20W - Fluorescent T12 - 3000K - G13 Base (S26567)
- SATCO 20W - 24 Inch Fluorescent T12 - 6500K - G13 Base (S26566)
- SATCO 32-Watt 12 in. Circline T9 G10q Base Fluorescent Tube Light Bulb in Cool White, 12PK (S6503)
- SATCO 14W - 15 Inch Fluorescent T8 - 4100K (S7930)
- WESTINGHOUSE Westinghouse 702900 32 watt T8 Linear 841 Fluorescent Light Bulb; Cool White - Pack of 25 (702900)
- Satco Fluorescent Linear Lamps