Shop All LED Light Bulbs
Satco
1.6W LED MR11 LED 5000K 40' beam G4 12V
Mfr # S9551
Zoro # G3410491
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR11
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 40 Degrees Beam Spread
- Type Track and Recessed
Product Information
- Brand Satco
- MFR # S9551
- Zoro # G3410491
- UPC # 45923095511
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU4 |
Bulb Color Temp. | 5000K |
Bulb Shape | MR11 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12V |
Watts | 1.6W |
Light Appearance | 5000K, Natural Light |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, BR30, 10W, 2700K, E26 (LED10/DR303/827W)
- ILC Replacement for Osram Sylvania Mp350/400/ps/bu-only replacement light bulb lamp (MP350/400/PS/BU-ONLY OSRAM SYLVANIA)
- NEBO LED Rechargeable 12,000 Lumen Flashlight and Power Bank (NEB-FLT-1043)
- ARCHITECTURAL PRODUCTS BY OUTWATER 12 in. x 1-1/8 in. Plain Polyurethane Ceiling Medallion (3P5.37.00726)
- SATCO 1.6W JC LED 5000K G4 12V (S9543)
- SATCO 1.6W LED MR11 LED 3000K 40' beam G4 12V (S9550)
- SATCO 1.6W JC LED 3000K G4 12V Carded (S8600)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21258)
- SATCO 14W T8 LED 4Ft 65K G13 50K Hours 1800L Type B BBP 1/2 End Wiring (S21924)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6237)
- ILC Replacement For EIKO LED19WA21OMN830G8 (LED19WA21/OMN/830-G8)
- Satco LED Light Bulbs