Shop All Recessed Lighting Kits
Satco
15W LED Low Profile Regress Baffle Downlight - 6 Inch - Remote Driver - CCT - Square - White - 120V
Mfr # S11873
Zoro # G510018929
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polysterene/Aluminum
- CRI 90
- Length 7.17 in
- Width 7.17 in
- Standards cETLUs; Energy Star ; FCC ; RoHS; California T24 Listed
Product Information
- Brand Satco
- MFR # S11873
- Zoro # G510018929
- UPC # 45923117671
- Country of Origin Thailand
- Category Recessed Lighting Kits
Dimensions
Length | 7.17 in |
Width | 7.17 in |
Clearance Height | 2 in |
Details
Housing Material | Polysterene/Aluminum |
CRI | 90 |
Standards | cETLUs; Energy Star ; FCC ; RoHS; California T24 Listed |
Rated Life | 50000 |
Color Temp. | 2700K/3000K/3500K/4000K/5000K |
Voltage | 120 |
Lumens | 1000 |
Temp. Range | -20C (-4F) to +40C (+104F) |
Finish | White |
Beam Angle | 110 degrees |
IP Rating | IP65 |
Dimmable | 100 to 10 percent |
Location Rating | Wet |
Application | Recessed Lighting |
Sloped Ceiling Compatible | Yes |
Wattage Equivalency | 75W INC |
Air Tight | Yes |
Ceiling Aperture | 6.30 in |
Description
SATCO NUVO's S11873 Slim Fit 6 inch white square Downlight fixture delivers an efficient LED solution with its sleek, low-profile design and smooth baffle for uniform light distribution and minimal glare. Offering a range of five color temperatures from 2700K to 5000K, you can customize your lighting environment to your preference. The downlight comes with a remote driver for easy installation and boasts IC and wet ratings for versatile use and safety. Our downlight provides superior light quality with a high CRI of 90, ideal for various indoor applications including homes and multi-family residences.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 30W (RFM2T440A)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 16360 lm (RSX1 LED P4 40K R3 MVOLT RPA FAO DDBXD)
- ENERGIZER Lantern, LED Lamp Type, Battery Size D (EVGPLN451)
- DABMAR LIGHTING Wall Fixture, GM265, B, 10" Globe (GM265-B)
- SATCO 12W LED Low Profile Regress Baffle Downlight - 4 Inch - Remote Driver - CCT - Round - White - 120V (S11870)
- SATCO 15W LED Gimbaled Downlight 6 in. - RGB & Tunable White - Round Starfish IOT - White 1200L 120-277V (S11295)
- SATCO LED Direct Wire Downlight Gimbaled, 9 Watt CCT Selectable, 4 Inch Round, Remote Driver, White (S11840)
- SATCO Fixture, LED, Downlight, 33W/40W/46W, 2500L/3000L/3500L, 120-277V (S11813)
- SATCO 15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Round Remote Driver White (S11860)
- SATCO 15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Square Remote Driver Black (S11863)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- Satco Recessed Lighting Kits