Shop All LED Light Bulbs
Satco
152W LED HID Replacement, 5K EX39, Type B BBP, 120-277V, Dimmable
Mfr # S13155
Zoro # G203566195
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Extended
- Bulb Shape Type B
- Bulb Type ED37
- Dimmable Yes
- Voltage 120-277
Product Information
- Brand Satco
- MFR # S13155
- Zoro # G203566195
- UPC # 45923131554
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 7.91 |
Length | 9.33 |
Details
Bulb Base Type | Mogul Extended |
Bulb Shape | Type B |
Bulb Type | ED37 |
Dimmable | Yes |
Voltage | 120-277 |
Watts | 152 |
Light Technology | LED |
Standards | cULus Classified - cULus Listed |
Housing Material | Plastic and Glass |
Bulb Finish | White |
Bulb Operating Temp. Range | -40C (-40F) to a maximum of +60C (+140F) |
For Use With | Indoor and Outdoor Lighting |
Wattage Equivalency | HID Equivalent 400W |
Weight | 3.3 |
Indoor/Outdoor Usage | Indoor and Outdoor |
Description
Satco's next generation of High Bay/Low Bay LED lamps delivers more on every level. Lumen output has improved, meaning better LED efficiency than previous generations. The redesigned heat dissipation feature means a cooler-running, longer -lasting lamp. This is the lamp needed for the most difficult lighting situations-warehouses, gymnasiums, health clubs, factories, and arenas- and it succeeds with up to 25,000 lumens of LED-efficient light. These lamps are dimmable, meet DLC 5.1 requirments and last up to 50,000 hours, reducing maintenance and eergy costs.
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips S2 Starter 220v, 4PK (S2 STARTER 220V PHILIPS)
- SATCO S39062 11.6W Led Direct Wire Downlight 5-6In (S29062)
- ILC Replacement for Light Bulb / Lamp 6.6a 62W Mr16 Gx5.3 Connector replacement light bulb lamp (6.6A 62W MR16 GX5.3 CONNECTOR LIGHT BULB / LAMP)
- ILB GOLD Replacement Led, L25T5D5050K Led Shape T8 (L25T5D5050K)
- SATCO 4 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21249)
- SATCO 8W LED MR16 5000K 15' beam GU5.3 12V (S8639)
- SATCO 8W LED PL GU24 2700K 675Ls 50000 Hours 120' Beam spread 120- (S8745)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 3500K, Frosted (S11552)
- SATCO Bulb, LED, 25W, T5, G5, 35K (S29912)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 27K (S29835)
- ILC Mitsubishi Outlander Year 2011 Daytime Running Light Amber LED light bulb lamp (OUTLANDER YEAR 2011 DAYTIME RUNNING LIGHT AMB)
- Satco LED Light Bulbs