Shop All Decorative Light Bulbs
Satco
15 W T6 Incandescent - Clear - 2000 Hours - 90L - Candelabra Base - 145V
Mfr # 20
Zoro # G0962895
product price: $0.69
/ea
Sold in multiples of 20 for $13.80
$13.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Max Overall Bulb Length 3.63 in.
- Bulb Finish Clear
- Light Bulb Dia. 0.75 in.
- Bulb Beam Angle 360
Product Information
- Brand Satco
- MFR # 20
- Zoro # G0962895
- UPC # 045923039126
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3.63 in. |
Light Bulb Dia. | 0.75 in. |
Details
Item | Bulb,Incandescent,15W,T6,Candelabr |
Dimmable | Yes |
Bulb Finish | Clear |
Bulb Beam Angle | 360 |
Voltage | 145V |
Bulb Amps | 0.103A |
Description
Bulb,Incandescent,15W,T6,Candelabr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Radio Shack 6-Volt 50Ma Minature Lamps 10 Pack (6-VOLT 50MA MINATURE LAMPS)
- REMPHOS LED Troffer Transformer (RPTTVG11X425L840FWFCSR)
- COOPER LIGHTING WALL PACK 1200L3500K BRZ (WP1135LPC)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V41/ECO)
- SATCO 25 W A19 Incandescent - Clear - 1500 Hours - 185L - Medium Base - 120V - 2/Pack (S6040)
- SATCO 60 W T9 Incandescent - Clear - 3000 Hours - 230L - Medium Base - 120V (S2422)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 120V - 2-PK (S2744)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3703)
- SATCO 40 W A15 Incandescent - Frosted - 2500 Hours - 280L - Medium Base - 130V - 4-Pack (S8525)
- SATCO 3 W CA8 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V (S3656)
- LUMAPRO LUMAPRO 13W, B6 Miniature Incandescent Light Bulb (105-1PK)
- Satco Decorative Light Bulbs