Shop All Decorative Light Bulbs
Satco
15 W G16 1/2 Incandescent - Satin White - 2500 Hours - 83L - Candelabra Base - 130V
Mfr # A3924
Zoro # G0962956
product price: $0.66
/ea
Sold in multiples of 12 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 2.06 in.
- Dimmable Yes
- Watts 15 W
- Bulb Finish Satin White
- Max Overall Bulb Length 3 in.
Product Information
- Brand Satco
- MFR # A3924
- Zoro # G0962956
- UPC # 045923039249
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 2.06 in. |
Max Overall Bulb Length | 3 in. |
Details
Item | Incandescent Bulb |
Dimmable | Yes |
Watts | 15 W |
Bulb Finish | Satin White |
Bulb Shape | G16 |
Bulb Beam Angle | 360 |
Voltage | 130V |
Bulb Amps | 0.115A |
Description
Incandescent Bulb, Bulb Shape G16, Watts 15 W, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Stinger / Dejay Uv40 BUG Killer replacement light bulb lamp (UV40 BUG KILLER STINGER / DEJAY)
- AMAX LIGHTING LED, Square Down Light, 5.5 x 0.68 White (LED-SM63DL-WT)
- HALO Albalite Lens With Reflector, 170 (170PS)
- ILC Replacement for Duralamp Gr8/2pin/28w/35k replacement light bulb lamp (GR8/2PIN/28W/35K DURALAMP)
- SATCO 7 W C7 Incandescent - Clear - 3000 Hours - 35L - Candelabra Base - 120V - 4-Pack (S4725)
- SATCO 40 W G40 Incandescent - Gloss White - 4000 Hours - 280L - Medium Base - 120V (S3001)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 120V - 2PK (S2745)
- SATCO 7.5 W S11 Incandescent - Ceramic Yellow - 2500 Hours - Medium Base - 120V - Carded (S4512)
- SATCO 25 W T8 Incandescent - Clear - 2500 Hours - 190L - DC Bay Base - 130V - Carded (S4721)
- SATCO 25 W CA10 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3667)
- SATCO 25 W A19 Incandescent - Frost - 1500 Hours - 250L - Medium Base - 12V (S5010)
- Satco Decorative Light Bulbs