Shop All Decorative Light Bulbs
Satco
15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V
Mfr # S3821
Zoro # G0962773
product price: $0.63
/ea
Sold in multiples of 12 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Bulb Shape G16
- Watts 15 W
- Light Bulb Dia. 2.06 in.
- Max Overall Bulb Length 3 in.
Product Information
- Brand Satco
- MFR # S3821
- Zoro # G0962773
- UPC # 045923038211
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 2.06 in. |
Max Overall Bulb Length | 3 in. |
Details
Item | Incandescent Bulb |
Bulb Beam Angle | 360 |
Bulb Shape | G16 |
Watts | 15 W |
Bulb Finish | Clear |
Dimmable | Yes |
Voltage | 120V |
Bulb Amps | 0.125A |
Description
Incandescent Bulb, Bulb Shape G16, Watts 15 W, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES Spx201R Aluminum Work Light (2000 Lm Dc) (PX201R)
- IQ AMERICA IQ America LB1403BZ Battery Operated LED Motion Security Sensor Light 280 Lumen Bronze (LB1403BZ)
- SATCO 4.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21218)
- PROGRESS LIGHTING Inspire Collection 13" Two-Light Flush Mount (P350130-143)
- SATCO 25 W CA10 Incandescent - Frost - 1500 Hours - 200L - Medium Base - 120V - 2-Pack (S3767)
- SATCO 150 W G40 Incandescent - Clear - 4000 Hours - 1700L - Medium Base - 120V (S3014)
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, Vintage Light (S2419)
- SATCO 7 W C7 Incandescent - White - 3000 Hours - 28L - Candelabra Base - 120V - 4-Pack (S4726)
- SATCO 3 W CA10 Incandescent - Clear - 1000 Hours - Medium Base - 120V (S3657)
- SATCO 7.5 W S11 Incandescent - Ceramic Blue - 2500 Hours - Medium Base - 120V (S3608)
- SATCO 11 W S14 Incandescent - Ceramic Blue - 2500 Hours - Medium Base - 130V (S3963)
- Satco Decorative Light Bulbs