Shop All Decorative Light Bulbs
Satco
15 W CA8 Incandescent - Frost - 1500 Hours - 95L - Candelabra Base - 120V - 2-Pack
Mfr # S3777
Zoro # G0962807
product price: $1.35
/pk 2, $0.68/ea
Sold in multiples of 6 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 95L
- Max Overall Bulb Length 3.63 in.
- Light Bulb Dia. 1 in.
- Features Lensed Lamp
- Bulb Beam Angle 360
Product Information
- Brand Satco
- MFR # S3777
- Zoro # G0962807
- UPC # 045923037771
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 3.63 in. |
Light Bulb Dia. | 1 in. |
Maximum Overall Length | 3.63 in |
Details
Item | Bulb,Incandescent,15W,CA8,Candelabr,Package Quantity 2 |
Lumens | 95L |
Features | Lensed Lamp |
Bulb Beam Angle | 360 |
Voltage | 120V |
Bulb Finish | Frost |
Bulb Shape | CA8 |
Dimmable | Yes |
Watts | 15W |
Lamp Base | Candelabra |
Lighting Technology | Incandescent |
Bulb Amps | 0.125A |
Color Rendering Index | 100 |
Color Temperature | 2700K |
Lamp Filament | C-7A |
Beam Spread | 360 Degrees |
Description
Bulb,Incandescent,15W,CA8,Candelabr,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Vermont Precision 24V 300w replacement light bulb lamp (24V 300W VERMONT PRECISION)
- WESTINGHOUSE Bulb 25T8Dc (03717)
- LUTRON Adapter Plate, For Studded Ballasts (CFL-JBA-FAB)
- GAMA SONIC 12W Solar Security & Area Light with Motion Sensor and Timer (201iS60822)
- SATCO 5 W C7 Incandescent - 1000 Hours - 10L - Candelabra Base - 120V - 2-Pack (S4520)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 1500 Hours - 212L - Candelabra Base - 120V (S3285)
- SATCO Bulb, Incandescent, 25W, T8, Candelabra Base, Sign & Indicator, 10PK (S3907)
- SATCO 60 W T9 Incandescent - Clear - 3000 Hours - 230L - Medium Base - 120V (S2422)
- SATCO Incandescent Lamp, S11 Bulb Shape, 370 lm (S3629)
- SATCO 40 W BA9 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V (S3818)
- ILC Replacement for Bulbrite 40W Nostalgic Edison Squirrel Cage-style replacement light bulb lamp, 6PK (40W NOSTALGIC EDISON SQUIRREL CAGE-STYLE BULBRITE)
- Satco Decorative Light Bulbs