Shop All LED Light Bulbs
Satco
14W T8 LED 4 ft. 50K G13 Base 50K Hours 1800L Type B BBP 1 or 2 Ended
Mfr # S39916
Zoro # G601707237
product price: $7.95
/ea
Sold in multiples of 25 for $198.75
$198.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Dimmable No
- Voltage 120-277
- Watts 14
- Lumens 1800
Product Information
- Brand Satco
- MFR # S39916
- Zoro # G601707237
- UPC # 45923399169
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 1.1 |
Length | 48 |
Details
Bulb Shape | T8 |
Dimmable | No |
Voltage | 120-277 |
Watts | 14 |
Lumens | 1800 |
Bulb Base | Medium Bi Pin |
IMAP | 7.95 |
Fluorescent Equivalence | 25/28/32 |
Standards | cULus Classified |
Finish | Gloss White |
Hours Rated | 50000 |
For Use With | Lighting |
Energy Star | No |
Location Rating | Damp |
DLC Approved | Yes |
CCT | 5000K |
Indoor/Outdoor | Indoor and Outdoor |
RoHS Compliant | Yes |
CEC Title 20 | Yes |
Material | Glass |
Weight | 0.44 |
Description
Satco's new generation of Type B ballast bypass lamps, desgined to replace T8 or T12 medium bi-pin flourescent lamps, are available in 2-foot, 3-foot and 4-foot lengths. This 14-watt at 5000K is 4-feet in length and is engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care - any large scale lighting application - will beneift from immediate energy savings and less maintenance.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA BR40 LED Bulb Warm White 1500 Lumens (MLB-BR40200W)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (F54T5/850/HO/ALTO TG)
- ILC Replacement for Philips 37902-4 replacement light bulb lamp, 12PK (37902-4 PHILIPS)
- KEYSTONE DirectDrive T5 LED Tube, KT-LED25T5HO-48GC-840-DX2 25PK (KT-LED25T5HO-48GC-840-DX2)
- SATCO 24W 8 ft. T8 LED FA8 - 35K 50K Hours 3200L Type B BBP 2-End Wire DLC (S11957)
- SATCO Bulb, LED, 18.5W, T8, Medium Bi Pi (S11917)
- SATCO 4.5W PAR16 LED 5000K 40' beam Medium 120V (S9387)
- SATCO 4 Watt LED 3000K Frosted Double Contact Bayonet Base 120-130 Volts (S11216)
- SATCO 5W A15 LED Light Bulb - Medium Base - Frost Finish (S8572)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 5000K, 120 Volts (S21277)
- EURI LIGHTING LED BR40 100W Dim ES (EB40-17W3040e)
- Satco LED Light Bulbs