Shop All LED Light Bulbs
Satco
14W T8 LED 4 ft. 40K G13 Base 50K Hours 1800L Type B BBP 1 or 2 Ended
Mfr # S39915
Zoro # G101707225
product price: $7.95
/ea
Sold in multiples of 25 for $198.75
$198.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Dimmable No
- Voltage 120-277
- Watts 14
- Lumens 1800
Product Information
- Brand Satco
- MFR # S39915
- Zoro # G101707225
- UPC # 45923399152
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 48 |
Outside Diameter | 1.1 |
Details
Bulb Shape | T8 |
Dimmable | No |
Voltage | 120-277 |
Watts | 14 |
Lumens | 1800 |
Finish | Gloss White |
CCT | 4000K |
Bulb Base | Medium Bi Pin |
Fluorescent Equivalence | 25/28/32 |
Location Rating | Damp |
Material | Glass |
Weight | 0.44 |
DLC Approved | Yes |
Hours Rated | 50000 |
For Use With | Lighting |
RoHS Compliant | Yes |
Energy Star | No |
Indoor/Outdoor | Indoor and Outdoor |
IMAP | 7.95 |
CEC Title 20 | Yes |
Standards | cULus Classified |
Description
Satco's new generation of Type B ballast bypass lamps, desgined to replace T8 or T12 medium bi-pin flourescent lamps, are available in 2-foot, 3-foot and 4-foot lengths. This 14-watt at 4000K is 4-feet in length and is engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care - any large scale lighting application - will beneift from immediate energy savings and less maintenance.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Cbn Bz, 12W, 5000K, 120-277V, Pc1 (XTOR1B-PC1)
- STREAMLIGHT Microstream Black Penlight W/ White Led (STL66318)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 6-Pack (LR21442-6PK)
- DABMAR LIGHTING Fixture, Post Top, 260, B, 10" Globe (GM260-B)
- SATCO 5.5 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21348)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 27K (S29815)
- SATCO Bulb, LED, 15.5W, A19, Medium, 30K, Dim, 4PK (S11423)
- SATCO 8W LED PL GU24 3500K 725Ls 50000 Hours 120' Beam spread 120- (S8747)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21223)
- SATCO Bulb, LED, 10W, 120V, A19, Base E26, 27K (S9703)
- TRAILFX LED LIGHTS Replacement Mounting Hardware Kit For Black Edition Cube Lights (HRDWRKT8)
- Satco LED Light Bulbs