Shop All LED Light Bulbs
Satco
14W T8 LED 4 ft. 30K G13 Base 50K Hours 1700L Type B BBP 1 or 2 Ended
Mfr # S39913
Zoro # G001707240
product price: $7.95
/ea
Sold in multiples of 25 for $198.75
$198.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Dimmable No
- Voltage 120-277
- Watts 14
- Lumens 1700
Product Information
- Brand Satco
- MFR # S39913
- Zoro # G001707240
- UPC # 45923399138
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 1.1 |
Length | 48 |
Details
Bulb Shape | T8 |
Dimmable | No |
Voltage | 120-277 |
Watts | 14 |
Lumens | 1700 |
Energy Star | No |
Weight | 0.44 |
DLC Approved | Yes |
Fluorescent Equivalence | 25/28/32 |
Indoor/Outdoor | Indoor and Outdoor |
Material | Glass |
RoHS Compliant | Yes |
CEC Title 20 | Yes |
Finish | Gloss White |
For Use With | Lighting |
Hours Rated | 50000 |
IMAP | 7.95 |
Bulb Base | Medium Bi Pin |
Standards | cULus Classified |
CCT | 3000K |
Location Rating | Damp |
Description
Satco's new generation of Type B ballast bypass lamps, desgined to replace T8 or T12 medium bi-pin flourescent lamps, are available in 2-foot, 3-foot and 4-foot lengths. This 14-watt at 3000K is 4-feet in length and is engineered for single or double-ended wiring options and will not light unless the ballast is bypassed. Commercial venues, schools, hospitality, health care - any large scale lighting application - will beneift from immediate energy savings and less maintenance.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F282d/827/4p replacement light bulb lamp (F282D/827/4P GE GENERAL ELECTRIC G.E)
- ADVANCE CFL Ballast, Electronic, 29W, 120/277V (ICF-2S13-H1-LD-K)
- ILC Replacement for PQL Cmh-tc70/830/g8.5- M98 OR M139 replacement light bulb lamp (CMH-TC70/830/G8.5- M98 OR M139 PQL)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68781)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18451)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21290)
- SATCO Bulb, LED, 5.5W, 120V, A15, E17, 30K (S9065)
- SATCO . B11 E12 (Candelabra) Filament LED Bulb Warm White 25 Watt Equivalence 2 pk (S21700)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 30K, 4PK (S28561)
- SATCO Bulb, LED, 13W, 120-277V, T8, G13, 40K (S8892)
- SIGNIFY Hue Ltstrp Plus Ext 40"L (555326)
- Satco LED Light Bulbs