Shop All LED Light Bulbs
Satco
14W A19 LED - 50K - 100W Replace - E26 Base - 220 Degree Beam - 10PK
Mfr # S11419
Zoro # G701769203
product price: $32.95
/pk 10, $3.30/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Dimmable No
- Voltage 120
- Watts 14
- Lumens 1600
Product Information
- Brand Satco
- MFR # S11419
- Zoro # G701769203
- UPC # 45923114199
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 2.36 |
Length | 4.57 |
Details
Bulb Shape | A19 |
Dimmable | No |
Voltage | 120 |
Watts | 14 |
Lumens | 1600 |
For Use With | Lighting |
RoHS Compliant | Yes |
Location Rating | Damp |
Operating Temperature | -20C (-4F) to a maximum of +45C (+113F) |
CCT | 5000K |
CEC Title 20 | N |
Bulb Base | Medium |
Operating Frequency | 60 |
Indoor/Outdoor | Indoor |
IMAP | 31.95 |
Standards | cULus |
Hours Rated | 10000 |
Finish | White |
Material | Polycarbonate (PC) - Thermo Plastic (PBT) |
Energy Star | No |
Weight | 0.12 |
Description
Our popular LED lamps are now available in ten packs, suitable for retail or contractor sales. The lamps offer up to eighty-five percent in energy savings. Each bulb offers vibration resistance and is suitable for use in rough service.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SYLVANIA MS320/PS/BU-HOR (MS320/PS/BU-HOR SYLVANIA)
- SUNLITE 32-in Double Band Trim Flush Mount Lght Fixture, 35W, 3000 Lumens, 30K/40K/50K, Dimmable, Matte Blk (49175-SU)
- LAMPLIGHT OIL LAMP CLER 19.5OZ (330)
- ILC Replacement for GE General Electric G.E Fle11/2/r20/xl/827 replacement light bulb lamp (FLE11/2/R20/XL/827 GE GENERAL ELECTRIC G.E)
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21256)
- SATCO 4.5W B11 LED 3000K Medium 120V (S8953)
- SATCO 14 Watt A19 LED - Medium Base - CCT Selectable - 120 Volt - White Finish (S11793)
- SATCO 14W T8 LED 4 ft. 40K G13 Base 50K Hours 1800L Type B BBP 1 or 2 Ended (S39915)
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12444)
- SATCO Bulb, LED, 9.5W, A19, Medium, 40K, Dim, 4PK (S11416)
- FEIT ELECTRIC LED R16 E26 SW 40W DIM (BPR16DM/927CA)
- Satco LED Light Bulbs