Shop All Fluorescent Linear Lamps
Satco
14W - 15 Inch Fluorescent T8 - 4100K
Mfr # S7930
Zoro # G501707252
Sold in multiples of 25 for $119.75
$119.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Rating Not Rated
- IMAP No IMAP
- CCT 4100K
- Length 14.22
- Energy Star No
Product Information
- Brand Satco
- MFR # S7930
- Zoro # G501707252
- UPC # 45923079306
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Length | 14.22 |
Outside Diameter | 1.04 |
Details
Location Rating | Not Rated |
IMAP | No IMAP |
CCT | 4100K |
Energy Star | No |
Dimmable | No |
Bulb Base | Medium Bi Pin |
Watts | 14 |
Indoor/Outdoor | Indoor |
Lumens | 650 |
For Use With | Lighting |
Operating Temperature | Ballast Dependent |
Material | Glass |
Operaing Frequency | 50/60 |
Bulb Shape | T8 |
Finish | Frost |
CEC Title 20 | No |
Weight | 0.0032 |
RoHS Compliant | No |
Hours Rated | 8000 |
Voltage | 120-277 |
Description
A 14-watt, 15 inch linear fluorescent lamp with a voltage range of 120 to 277 volts. The lamp shape is T8, with a Medium Bi Pin base. The fluorescent lamp has a frosted finish, and is rated for 8000 hours of use.
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H36Lvrtat (H36LVRTAT)
- ILC Replacement for Philips El/o 18 120v replacement light bulb lamp (EL/O 18 120V PHILIPS)
- SATCO 40 W T9 Incandescent - Clear Gold - 3000 Hours - 160L - Candelabra Base - 120V (S2420)
- SIGNIFY Incandescent Lamp, A19 Bulb Shape, 60W (60A/AGRO 120V 12/1 TP)
- SATCO 13W - 12 Inch Fluorescent T8 - 4100K - Cool White - G13 base (S7920)
- SATCO 40W - T12 - Black light Blue Fluorescent - G13 base (S6409)
- SATCO 30W - 36 Inch Fluorescent T8 - 6500K - 1850L - G13 (S26518)
- SATCO 20W - 24 Inch Fluorescent T12 - 6500K - G13 Base (S26566)
- SATCO 25W - 33 Inch T12 - G13 Base (S26570)
- SATCO 18W - T8 - 28 Inch Cool White Fluorescent (S26515)
- ILC Replacement for Eiko G10t5l replacement light bulb lamp (G10T5L EIKO)
- Satco Fluorescent Linear Lamps