Shop All LED Light Bulbs
Satco
14 Watt PAR38 LED, White, 5000K, 1100 Lumens, 120 Volt, PIR Sensor, Non-Dimmable
Mfr # S11444
Zoro # G908665100
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Voltage 120 V
- Bulb Finish White
- Length 5.35"
- Bulb Primary Application Lighting
Product Information
- Brand Satco
- MFR # S11444
- Zoro # G908665100
- UPC # 45923114441
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.35" |
Light Bulb Dia. | 4.85" |
Details
Bulb Color Temp. | 5000K |
Bulb Shape | Round |
Voltage | 120 V |
Bulb Finish | White |
Bulb Primary Application | Lighting |
Bulb Amps | 0.117A |
Item | Lamps |
Indoor/Outdoor Usage | Indoor and Outdoor |
Housing Material | Plastic |
Description
Illuminate your surroundings with SATCONUVO's advanced S11444 PIR 14-watt, PAR38 LED screw-base lamp featuring an integrated motion sensor. With this lamp, you can easily turn any space into a motion-activated light source without requiring additional wiring. Boasting a natural light 5000K color temperature and an impressive brightness of 1150 Lumens, this lamp is perfect for any setting. It's also incredibly easy to install, making it the perfect solution to enhance the safety and security of your home or business. Rated for wet locations, these lamps can be used indoors or outdoors, making them ideal for walkways, entryways, and garages.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania HLX 64654 replacement light bulb lamp, 2PK (HLX 64654 OSRAM SYLVANIA)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 27K, Bulb Color Temp.: 2700K (S29810)
- GE LAMPS GE LIGHTING Autotransformer (GETR480/277-250W)
- ADVANCE PHILIPS ADVANCE 136 Watts, 1 or 2 Lamps, Ballast (ISB-0216-12-E)
- SATCO 14 Watt PAR38 LED, White, 3000K, 1100 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11443)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 30K, G23, No Dim, Frosted (S18401)
- SATCO 4-Watt B11 LED - Frosted - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21823)
- SATCO Bulb, LED, 5.5W, A19,120V, 27K, E26, Dim, White (S11320)
- SATCO 9W T2 LED Light Bulb - Candelabra Base - White Finish (S7361)
- SATCO 54/45/36W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23142)
- ILC Replacement for Bulbrite 770636 replacement light bulb lamp (770636 BULBRITE)
- Satco LED Light Bulbs